Check Availability
  • WESTWARD 

    100 ft. Steel SAE Long Tape Measure, Black/Blue

  • Item # 1MKT8
  • Mfr. Model # 1MKT8
100 ft. Steel SAE Long Tape Measure, Black/Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Perfect for use in tight spaces, this WESTWARD long tape measure features a compact profile. The heavier, durable steel blade won’t stretch and it helps provide a more accurate measurement than fiberglass blades.
Show More Close
 

Technical Specifications

Item # 1MKT8
Mfr. Model # 1MKT8
UNSPSC #41114201
Catalog Page 876
Shipping Weight 0.992 lbs
Country of Origin China *
Tape Measure Product Grouping Tape Measures
Item Long Tape Measure
Measurement Type SAE
Blade Length 100 ft.
Blade Width 3/8"
Graduation Type in./ft.
Graduations 1/8"
Blade Material Steel
Tip Style Folding Hook
Case Type Closed
Case Material ABS with Rubber Grip
Belt Clip No
Blade Color Yellow
Case Color Black/Blue
Blade Coating Nylon
Lock Type No Lock
Rewind Type Manual
Standout Not Rated
Stud Markings No
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms