Check Availability
10 oz. Tin Coated Steel Sheet Oiler
  • WESTWARD 

    10 oz. Tin Coated Steel Sheet Oiler

  • Item # 2LAJ6
  • Mfr. Model # 2LAJ6
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Details

Lever oiler has powerful, force-feed pumps with 2 ball valves for all types of oiling applications.
All stay primed for instant use.
Show More Close
 

Technical Specifications

Item # 2LAJ6
Mfr. Model # 2LAJ6
UNSPSC #27112905
Catalog Page 931
Shipping Weight 0.5 lbs
Country of Origin India *
Item Oiler
Bowl Material Tin Coated Steel Sheet
Capacity 10 oz.
Function Feeds a Drop or a Stream of Lubricating Oil, Stays Primed for Instant Use, Flexible Spout for Heard to Reach Spots
For Use With Lubrication of Machinery, Vehicles or Products Using 10W and Higher Weight Oils
Includes Steel Pump with 2 Ball Valves
Spout Length (In.) 6

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.