Check Availability
  • WESTWARD 

    10 oz. Tin Coated Steel Sheet Oiler

  • Item # 2LAJ5
  • Mfr. Model # 2LAJ5
10 oz. Tin Coated Steel Sheet Oiler
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lever oiler has powerful, force-feed pumps with 2 ball valves for all types of oiling applications.
All stay primed for instant use.
Show More Close
 

Technical Specifications

Item # 2LAJ5
Mfr. Model # 2LAJ5
UNSPSC #27112905
Shipping Weight 0.5 lbs
Country of Origin India *
Item Oiler
Bowl Material Tin Coated Steel Sheet
Capacity 10 oz.
Function Feeds a Drop or a Stream of Lubricating Oil, Stays Primed for Instant Use
For Use With Lubrication of Machinery, Vehicles or Products Using 10W and Higher Weight Oils
Includes Steel Pump with 2 Ball Valves
Spout Length (In.) 5
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close