Check Availability
  • GRAINGER APPROVED 

    10" Type 1 Aluminum Oxide Straight Grinding Wheel, 1-1/4" Arbor, 1" Thick, 60 Grit, 2485 Max. RPM

  • Item # 6NX39
  • Mfr. Model # 66253440535
10" Type 1 Aluminum Oxide Straight Grinding Wheel, 1-1/4" Arbor, 1" Thick, 60 Grit, 2485 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tough, durable aluminum oxide wheel is perfect for your bench grinder workstations, pedestal units, and surface grinder machines. Machining professionals rely on them for general purpose, off-hand grinding of a variety of steel types. Includes 3/4" and 1" arbor adapter bushings
Show More Close
 

Technical Specifications

Item # 6NX39
Mfr. Model # 66253440535
UNSPSC #23131503
Shipping Weight 6.8 lbs
Country of Origin USA *
Item Straight Grinding Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 10"
Thickness 1"
Arbor Hole Size 1-1/4"
Abrasive Material Aluminum Oxide
Abrasive Grit 60
Abrasive Wheel Hardness V
Max. RPM 2485
Specification A60-VBE
Grade Medium
Bond Type Vitrified
Color Brown
Application Bench Grinding
Includes 3/4", 7/8" and 1" Arbor Bushings
* This product's country of origin is subject to change