This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • WESTWARD 

    10" Type 1 Aluminum Oxide Straight Grinding Wheel, 1-1/4" Arbor, 1" Thick, 36 Grit, 2485 Max. RPM

  • Item # 6NX37
  • Mfr. Model # 66253440536
10" Type 1 Aluminum Oxide Straight Grinding Wheel, 1-1/4" Arbor, 1" Thick, 36 Grit, 2485 Max. RPM

See alternate products available online.

Product Details

The aluminum oxide grinding wheel is designed for the general purpose off-hand grinding of a variety of steel types.
Show More Close
 

Technical Specifications

Item # 6NX37
Mfr. Model # 66253440536
UNSPSC #23131503
Catalog Page 2386
Shipping Weight 7.45 lbs
Country of Origin India *
Item Straight Grinding Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 10"
Thickness 1"
Arbor Hole Size 1-1/4"
Abrasive Material Aluminum Oxide
Abrasive Grit 36
Abrasive Wheel Hardness V
Max. RPM 2485
Specification A36-VBE
Grade Coarse
Bond Type Vitrified
Color Brown
Application Bench Grinding
Includes 3/4", 7/8" and 1" Arbor Bushings
* This product's country of origin is subject to change