Check Availability
  • WESTWARD 

    10" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 1" Arbor, 0.125"-Thick, 6100 Max. RPM

  • Item # 21ML75
  • Mfr. Model # 21ML75
10" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 1" Arbor, 0.125"-Thick, 6100 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This abrasive cutoff wheel features aluminum oxide abrasive material. It is suitable for cutting and grinding ferrous metal, gray iron, stainless steel, nonferrous materials, aluminum, and pipeline.
Show More Close
 

Technical Specifications

Item # 21ML75
Mfr. Model # 21ML75
UNSPSC #23131503
Shipping Weight 0.75 lbs
Country of Origin China *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 10"
Thickness 0.125"
Arbor Hole Size 1"
Abrasive Material Aluminum Oxide
Abrasive Grit 30
Max. RPM 6100
Series A30R
Diamond Knockout No
Application Ferrous Metal, Gray Iron, Stainless, Nonferrous Materials, Aluminum, Pipeline
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms