Check Availability
10-PC Insulated Tool Kit
  • WESTWARD 

    10-PC Insulated Tool Kit

  • Item # 1YXJ7
  • Mfr. Model # 1YXJ7
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Details

The tools are designed to protect against electrical shocks up to 1000V. Set includes a folding zippered carrying case.
Show More Close
 

Technical Specifications

Item # 1YXJ7
Mfr. Model # 1YXJ7
UNSPSC #27113204
Catalog Page 854
Shipping Weight 5.67 lbs
Country of Origin Taiwan *
Tool Kit Product Grouping Insulated Tool Kits
Tool Families Included Electrical and Telecomm Tools, Pliers, Screwdrivers
Item Insulated Tool Kit
Number of Pieces 10
Number of Electrical and Telecomm Tools 1
Number of Pliers 5
Number of Screwdrivers 5
Insulated / Uninsulated Insulated
Nonsparking No
Tool Storage Included Yes
Tool Storage Type Included Case
Electrical and Telecomm Tools Included 6" Wire Stripper
Pliers Included 8" Linemans, 8" Diagonal Cutting, 8" Long Nose, 10" Water Pump
Screwdrivers Included Cabinet Tip 7/32" x 5", 1/4" x 6", Phillips #1 x 3", #2 x 4", #3 x 6"
Standards IEC 60900

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms