Check Availability
  • WESTWARD 

    1 qt. Lever Grip Oiler

  • Item # 21EM27
  • Mfr. Model # 21EM27
1 qt. Lever Grip Oiler
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lever oiler has powerful, force-feed pumps with 2 ball valves for all types of oiling applications. Heavy seamless, powder-coated, tin-plated steel bodies. The product is a plastic oiler with telescoping tube and spout with nozzle valve for leakproof storage.
Show More Close
 

Technical Specifications

Item # 21EM27
Mfr. Model # 21EM27
UNSPSC #27112901
Shipping Weight 0.9 lbs
Country of Origin India *
Item Lever Grip Oiler
Capacity 1 qt.
Includes Pump Body, Flexible Spout
Spout Length (In.) 9
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.