Check Availability
  • WESTWARD 

    1 pt. Tin Coated Steel Sheet Oiler

  • Item # 2LAJ1
  • Mfr. Model # 2LAJ1
1 pt. Tin Coated Steel Sheet Oiler
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Flexible oil lever has a powerful, force-feed pump with 2 ball valves. Seamless powder-coated, tin-plated steel bodies.
Show More Close
 

Technical Specifications

Item # 2LAJ1
Mfr. Model # 2LAJ1
UNSPSC #27112905
Catalog Page 931
Shipping Weight 0.55 lbs
Country of Origin India *
Item Oiler
Bowl Material Tin Coated Steel Sheet
Capacity 1 pt.
Function Feeds a Drop or a Stream of Lubricating Oil, Stays Primed for Instant Use, Squeezable Can
For Use With Lubrication of Machinery, Vehicles or Products Using 10W and Higher Weight Oils
Includes Steel Pump with 2 Ball Valves
Spout Length (In.) 7
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.