Check Availability
  • WESTWARD 

    1" Punch and Chisel Holder, Used To Prevent Hand Injury When Using Punches And Chisels

  • Item # 2AJK5
  • Mfr. Model # 2AJK5
1" Punch and Chisel Holder, Used To Prevent Hand Injury When Using Punches And Chisels
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 2AJK5
Mfr. Model # 2AJK5
UNSPSC #27111505
Shipping Weight 0.7 lbs
Country of Origin China *
Item Punch and Chisel Holder
Tether Capable Standard Tool (Accessory Needed for Tethering)
Dia. (In.) 1
Application Used To Prevent Hand Injury When Using Punches And Chisels
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov