Check Availability
  • WESTWARD 

    1-Pocket Polyester General Purpose Tool Bag, 7"H x 12"W x 1/4"D, Black

  • Item # 32PJ42
  • Mfr. Model # 32PJ42
1-Pocket Polyester General Purpose Tool Bag, 7"H x 12"W x 1/4"D, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This bag features polyester construction. Its convenient size helps keep small parts separate.
Show More Close
 

Technical Specifications

Item # 32PJ42
Mfr. Model # 32PJ42
UNSPSC #24111507
Catalog Page 756
Shipping Weight 0.23 lbs
Country of Origin China *
Item Tool Bag
Typical Bag or Tote Application General Purpose
Number of Pockets 1
Basic Material Polyester
Closure Type Zipper
Nominal Overall Width 12"
Nominal Overall Depth 1"
Nominal Overall Height 7"
Primary Tool Bag Color Black
Number of Pieces 1
Overall Width 12"
Overall Depth 1/4"
Overall Height 7"
Number of Inside Pockets 1
Number of Outside Pockets 0
Color Black
Material 600D Polyester
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms