Check Availability
  • WESTWARD 

    1-Pocket Leather General Purpose Tool Bag, 6-1/2"H x 11"W x 1/2"D, Yellow

  • Item # 13T120
  • Mfr. Model # 13T120
1-Pocket Leather General Purpose Tool Bag, 6-1/2"H x 11"W x 1/2"D, Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This zipper bag is designed for use in general-purpose applications. It features suede leather construction, with a full-length zippered closure and side strap.
Show More Close
 

Technical Specifications

Item # 13T120
Mfr. Model # 13T120
UNSPSC #24111507
Catalog Page 756
Shipping Weight 0.01 lbs
Country of Origin India *
Item Tool Bag
Typical Bag or Tote Application General Purpose
Number of Pockets 1
Basic Material Leather
Closure Type Zipper
Nominal Overall Width 11"
Nominal Overall Depth 1"
Nominal Overall Height 6"
Primary Tool Bag Color Yellow
Number of Pieces 1
Overall Width 11"
Overall Depth 1/2"
Overall Height 6-1/2"
Number of Inside Pockets 1
Number of Outside Pockets 0
Color Yellow
Material Leather
Features Side Strap
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close
 

Alternate Search Terms