Check Availability
  • WESTWARD 

    1-Pocket Canvas General Purpose Tool Bag, 7-3/8"H x 12-1/8"W x 1/4"D, White

  • Item # 32PJ41
  • Mfr. Model # 32PJ41
1-Pocket Canvas General Purpose Tool Bag, 7-3/8"H x 12-1/8"W x 1/4"D, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This bag features cotton canvas construction. Its convenient size helps keep small parts separate.
Show More Close
 

Technical Specifications

Item # 32PJ41
Mfr. Model # 32PJ41
UNSPSC #24111507
Catalog Page 756
Shipping Weight 0.145 lbs
Country of Origin India *
Item Tool Bag
Typical Bag or Tote Application General Purpose
Number of Pockets 1
Basic Material Canvas
Closure Type Zipper
Nominal Overall Width 12"
Nominal Overall Depth 1"
Nominal Overall Height 7"
Primary Tool Bag Color White
Number of Pieces 1
Overall Width 12-1/8"
Overall Depth 1/4"
Overall Height 7-3/8"
Number of Inside Pockets 1
Number of Outside Pockets 0
Color White
Material Cotton Canvas
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms