This item has been discontinued.  For alternate products call 1-800-217-6872.

  • WESTWARD 

    #1 ECX Impact Power Bit, 1/4"

  • Item # 38RV90
  • Mfr. Model # 38RV90
#1 ECX  Impact Power Bit, 1/4"

Technical Specifications

Item # 38RV90
Mfr. Model # 38RV90
UNSPSC #27112814
Shipping Weight 0.1 lbs
Country of Origin China *
Item Power Bit
Application - Tools Impact
Screwdriver Bit Style ECX(TM)
Fastening Tool Tip Size #1
Hex Shank Size 1/4"
Overall Bit Length 2"
Bit Style ECX(TM)
Fastening Tool Material S2 Steel
Single End/Double End Single End
Fastening Tool Item Power Bit
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In