Check Availability
  • WESTWARD 

    #1 ECX Impact Insert Bit, 1/4"

  • Item # 38RW11
  • Mfr. Model # 38RW11
#1 ECX  Impact Insert Bit, 1/4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38RW11
Mfr. Model # 38RW11
UNSPSC #27112814
Shipping Weight 0.04 lbs
Country of Origin China *
Item Insert Bit
Application - Tools Impact
Screwdriver Bit Style ECX(TM)
Fastening Tool Tip Size #1
Hex Shank Size 1/4"
Overall Bit Length 1"
Bit Style ECX(TM)
Fastening Tool Material S2 Steel
Single End/Double End Single End
Fastening Tool Item Insert Bit
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms