This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • WESTWARD 

    1"Drive SAE Chrome Socket Wrench Set, Number of Pieces: 24

  • Item # 42W523
  • Mfr. Model # 42W523
1"Drive SAE Chrome Socket Wrench Set, Number of Pieces: 24

See alternate products available online.

Product Details

24-Pc. Westward® SAE Chrome 1"-Drive Socket Set is designed for use in a variety of industrial and production applications. Includes pear ratchet head, universal handle, drive extensions, sliding T drive plug, universal joint, and multiple sockets to accommodate a range of fastener head sizes, all packed in a sturdy metal box that will stand up to the rugged conditions at most work sites, indoors or out.
Show More Close
 

Technical Specifications

Item # 42W523
Mfr. Model # 42W523
UNSPSC #27111703
Shipping Weight 80.5 lbs
Country of Origin Taiwan *
Item Socket Wrench Set
Drive Size 1"
Measurement Type SAE
Socket Size Range 1-7/16" to 3-1/8"
Number of Pieces 24
Std. Socket Point Styles Included 12
Deep Socket Point Styles Included None
Flex Socket Point Styles Included None
Finish Chrome
Tether Capable Standard Tool (Accessory Needed for Tethering)
Ratchets Included Pear Head 6-1/2"
Sockets Included 1-7/16", 1-1/2", 1-5/8", 1-11/16", 1-3/4", 1-13/16", 1-7/8", 2", 2-1/8", 2-3/16", 2-1/4", 2-3/8", 2-1/2", 2-5/8", 2-3/4", 2-15/16", 3-1/8"
Standards ASME B107
Includes (1) 1" Drive Pear Ratchet Head, (1) Universal Handle 22", (2) Drive Extensions 6", 16", (1) Sliding T Drive Plug, (1) Universal Joint, (1) Metal Tool Case
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In