Check Availability
  • WESTWARD 

    1" Chrome Vanadium Socket with 1/2" Drive Size and Chrome Finish

  • Item # 5MV34
  • Mfr. Model # 5MV34
1" Chrome Vanadium Socket with 1/2" Drive Size and Chrome Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5MV34
Mfr. Model # 5MV34
UNSPSC #27111704
Shipping Weight 0.34 lbs
Country of Origin Taiwan *
Item Socket
Drive Size 1/2"
SAE or Metric SAE
Socket Sizes 1"
Output Type 12 pt.
Socket Depth Standard
Number of Points 12
Tether Capable Standard Tool (Accessory Needed for Tethering)
Overall Length 1-39/64"
Finish Chrome
Material Chrome Vanadium
Drive Type Square
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms