Check Availability
  • WESTWARD 

    1" Chrome Vanadium Socket with 3/8" Drive Size and Chrome Finish

  • Item # 1EZW6
  • Mfr. Model # 1EZW6
1" Chrome Vanadium Socket with 3/8" Drive Size and Chrome Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1EZW6
Mfr. Model # 1EZW6
UNSPSC #27111703
Shipping Weight 0.3 lbs
Country of Origin Taiwan *
Item Socket
Drive Size 3/8"
SAE or Metric SAE
Socket Sizes 1"
Output Type 6 pt.
Socket Depth Standard
Number of Points 6
Tether Capable Standard Tool (Accessory Needed for Tethering)
Overall Length 1-1/4"
Finish Chrome
Material Chrome Vanadium
Drive Type Square
Standards ANSI B107.1
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close
 

Alternate Search Terms