Check Availability
  • Fixed Utility Blades
  • WESTWARD 

    1-7/8" Carbon Steel Hook Utility Blade, 100 PK

  • Item # 2ZRJ6
  • Mfr. Model # 2ZRJ6
1-7/8" Carbon Steel Hook Utility Blade, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2ZRJ6
Mfr. Model # 2ZRJ6
UNSPSC #27111501
Catalog Page 809
Shipping Weight 0.78 lbs
Country of Origin China *
Item Utility Blade
Primary Cutting Application General Purpose
Material Carbon Steel
Blade Point Type Sharp
Blade Edge Hook
Number of Blades Included 100
Number of Cutting Edges 2
Number of Blade Points 2
Blade Dispenser Included No
Thickness 0.024"
Length 1-7/8"
Width 23/32"
Fits Utility Knives Stock No. 1EZ81, 1UK24, 1UK33, 2TJ73, 3CA88, 3MK81, 3PY48, 3Q020, 4A803, 4CL03, 5C944, 5C945, 5C947, 5C948, 5R675, 5R682, 5TG43, 6D010
Mount Type (2) Holding Notches, (1) Hole
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: United Kingdom and Ireland .

This item is restricted for international sale.

Alternate Search Terms