Check Availability
1/4"-18 Tap, Taper, 4 Flutes, High Speed Steel, Uncoated Tap Finish
  • WESTWARD 

    1/4"-18 Tap, Taper, 4 Flutes, High Speed Steel, Uncoated Tap Finish

  • Item # 5TWT8
  • Mfr. Model # 5TWT8
Qty
Invalid Quantity
Share This Product Add to List

Product Details

For use with a wide variety of materials
Show More Close
 

Technical Specifications

Item # 5TWT8
Mfr. Model # 5TWT8
UNSPSC #23153305
Catalog Page 2272
Shipping Weight 0.13 lbs
Country of Origin China *
Item Tap
Tap Grouping Tap
Tap Style Pipe
Tap Dimension Type Pipe
Tap Thread Size 1/4"-18
Tap Chamfer Taper
Number of Flutes 4
Pitch Diameter Limit Not Rated
Tap Material High Speed Steel
Tap Finish Uncoated
Tap Thread Type NPT
Thread Direction Right Hand
Thread Length 1-1/16"
Shank Dia. 0.563"
Overall Length 2-7/16"
Number of Pieces 1
Standards ANSI

* This product's country of origin is subject to change

Compliance and Restrictions