Check Availability
  • WESTWARD 

    1/4"-18 Tap, Taper, 4 Flutes, High Speed Steel, Uncoated Tap Finish

  • Item # 5PXH2
  • Mfr. Model # 5PXH2
1/4"-18 Tap, Taper, 4 Flutes, High Speed Steel, Uncoated Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For cutting internal pipe threads, this pipe tap features high-speed steel construction.
Show More Close
 

Technical Specifications

Item # 5PXH2
Mfr. Model # 5PXH2
UNSPSC #23153305
Catalog Page 2272
Shipping Weight 0.05 lbs
Country of Origin China *
Item Tap
Tap Grouping Tap
Tap Style Pipe
Tap Dimension Type Pipe
Tap Thread Size 1/4"-18
Tap Chamfer Taper
Number of Flutes 4
Pitch Diameter Limit Not Rated
Tap Material High Speed Steel
Tap Finish Uncoated
Tap Thread Type NPT
Thread Direction Right Hand
Thread Length 1-1/16"
Shank Dia. 0.563"
Overall Length 2-7/16"
Number of Pieces 1
Standards ANSI
* This product's country of origin is subject to change

Compliance and Restrictions