Check Availability
  • WESTWARD 

    1/2" SAE Black Oxide Impact Socket Set, Number of Pieces: 28

  • Item # 4PRG8
  • Mfr. Model # 4PRG8
1/2" SAE Black Oxide Impact Socket Set, Number of Pieces: 28
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Socket set provides the versatility your toolbox needs with an assortment of sturdy wrench heads for different sized bolts. Long-lasting and durable set withstands the high-impact torque loads that modern impact wrenches produce. Heat treated to a lower hardness than hand or power sockets to stand up to the toughest jobs.
Show More Close
 

Technical Specifications

Item # 4PRG8
Mfr. Model # 4PRG8
UNSPSC #27111703
Catalog Page 774
Shipping Weight 16.1 lbs
Country of Origin Taiwan *
Item Impact Socket Set
Socket Type 6 pt. Std., 6 pt. Deep
SAE or Metric SAE
Drive Size 1/2"
Drive Type Square
Std. Socket Point Styles Included 6
Deep Socket Point Styles Included 6
Number of Pieces 28
Sockets Included Std. 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-1/4, Deep 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-1/4"
Finish Black Oxide
Standards ANSI B107.2-2002
Includes Impact Universal Joint, 3" Impact Extension Bar
Impact Rated Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms