Check Availability
  • WESTWARD 

    1/2" SAE Black Oxide Impact Socket Set, Number of Pieces: 19

  • Item # 4PRC3
  • Mfr. Model # 4PRC3
1/2" SAE Black Oxide Impact Socket Set, Number of Pieces: 19
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Impact Socket Sets

• Always use retaining rings and pins for impact sockets with 3/4" drive and larger
Designed to withstand the high impacting torque loads that modern impact wrenches produce. Impact sockets are heat treated to a lower hardness than hand or power sockets to ensure durability for impact applications.
Show More Close
 

Technical Specifications

Item # 4PRC3
Mfr. Model # 4PRC3
UNSPSC #27111703
Catalog Page 774
Shipping Weight 7.47 lbs
Country of Origin Taiwan *
Item Impact Socket Set
Socket Type 6 pt. Std.
SAE or Metric SAE
Drive Size 1/2"
Drive Type Square
Std. Socket Point Styles Included 6
Number of Pieces 19
Sockets Included 6 Pt. Std.: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-3/16, 1-1/4, 1-5/16, 1-3/8, 1-7/16, 1-1/2"
Finish Black Oxide
Standards DIN 3121
Includes 9 and 17" Socket Bars, 9 Socket Clips
Impact Rated Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms