Check Availability
  • WESTWARD 

    1/2"Drive SAE Chrome Socket Set, Number of Pieces: 7

  • Item # 53PN62
  • Mfr. Model # 53PN62
1/2"Drive SAE Chrome Socket Set, Number of Pieces: 7
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53PN62
Mfr. Model # 53PN62
UNSPSC #27111703
Catalog Page 764
Shipping Weight 4.0 lbs
Country of Origin China *
Item Socket Set
Drive Size 1/2"
Measurement Type SAE
Socket Size Range 1-3/8" to 1"
Number of Pieces 7
Std. Socket Point Styles Included 12
Deep Socket Point Styles Included None
Flex Socket Point Styles Included None
Finish Chrome
Tether Capable Standard Tool (Accessory Needed for Tethering)
Ratchets Included None
Sockets Included 1/2" Drive 12 pt. std.: 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8"
Standards ANSI
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close
 

Alternate Search Terms