Check Availability
  • WESTWARD 

    1/2"Drive SAE Chrome Socket Set, Number of Pieces: 37

  • Item # 53PN53
  • Mfr. Model # 53PN53
1/2"Drive SAE Chrome Socket Set, Number of Pieces: 37
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 53PN53
Mfr. Model # 53PN53
UNSPSC #27111703
Catalog Page 764
Shipping Weight 21.3 lbs
Country of Origin China *
Item Socket Set
Drive Size 1/2"
Measurement Type SAE
Socket Size Range 3/8" to 1-3/8"
Number of Pieces 37
Std. Socket Point Styles Included 12
Deep Socket Point Styles Included 12
Flex Socket Point Styles Included None
Finish Chrome
Tether Capable Standard Tool (Accessory Needed for Tethering)
Ratchets Included Pear Head 1/2"
Sockets Included 1/2" Drive 12 pt. std.: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8". 1/2" Drive 12 pt. Deep: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8". 1/2" Drive 3",6" Extension
Standards ANSI
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms