Check Availability
  • WESTWARD 

    1/2"Drive SAE Chrome Socket Set, Number of Pieces: 15

  • Item # 4LXC4
  • Mfr. Model # 4LXC4
1/2"Drive SAE Chrome Socket Set, Number of Pieces: 15
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

15-Pc. Westward® SAE Chrome 1/2"-Drive Deep-Length Socket Set is designed for industrial and production applications, such as automotive manufacturing and assembly, steel fabrication, aerospace, chemical plants, petrochemical, mining, utility, telecom, government and military, transportation, fleet maintenance, general manufacturing, and MRO. Includes multiple sockets to accommodate a range of fastener head sizes.
Show More Close
 

Technical Specifications

Item # 4LXC4
Mfr. Model # 4LXC4
UNSPSC #27111703
Shipping Weight 7.95 lbs
Country of Origin Taiwan *
Item Socket Set
Drive Size 1/2"
Measurement Type SAE
Socket Size Range 3/8" to 1-1/4"
Number of Pieces 15
Std. Socket Point Styles Included None
Deep Socket Point Styles Included 6
Flex Socket Point Styles Included None
Finish Chrome
Tether Capable Standard Tool (Accessory Needed for Tethering)
Ratchets Included None
Sockets Included 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4"
Standards ASME B107.1-2002
Includes (1) Socket Rail, (15) Socket Clips
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms