Check Availability
  • WESTWARD 

    1/2" DR Impact Socket Bit Driver, 5/16" Hex

  • Item # 4LZD9
  • Mfr. Model # 4LZD9
1/2" DR Impact Socket Bit Driver, 5/16" Hex
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4LZD9
Mfr. Model # 4LZD9
UNSPSC #27111704
Catalog Page 777
Shipping Weight 0.235 lbs
Country of Origin Taiwan *
Item Impact Socket Bit Driver
SAE or Metric SAE
Drive Size 1/2"
Size 5/16"
Overall Length 3"
Tip Type Hex
Socket Depth Standard
Number of Points 6
Finish Black Oxide
Standards ANSI Standard
* This product's country of origin is subject to change

Compliance and Restrictions