Check Availability
  • WESTWARD 

    1/2" Alloy Steel Socket with 3/8" Drive Size and Full Polished Finish

  • Item # 53YT05
  • Mfr. Model # 53YT05
1/2" Alloy Steel Socket with 3/8" Drive Size and Full Polished Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This industrial-grade mechanic's 12-pt. standard socket is designed for heavy-duty applications and production use. It is made of professional-quality chrome vanadium and fully polished. The 12-pt. design looks like a circle and there’s more leeway to allow you to loosen or tighten when fitting the socket to a bolt.
Show More Close
 

Technical Specifications

Item # 53YT05
Mfr. Model # 53YT05
UNSPSC #27111704
Catalog Page 770
Shipping Weight 0.07 lbs
Country of Origin China *
Item Socket
Drive Size 3/8"
SAE or Metric SAE
Socket Sizes 1/2"
Output Type Triple Square
Socket Depth Standard
Number of Points 12
Tether Capable Standard Tool (Accessory Needed for Tethering)
Overall Length 1"
Finish Full Polished
Material Alloy Steel
Drive Type Female Square
Standards ASME B107.110-2012
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms