Check Availability
  • WESTWARD 

    1/2", 9/16", Ratcheting Box End Wrench, SAE, Full Polish Finish, Number of Points: 12

  • Item # 54PP75
  • Mfr. Model # 54PP75
1/2", 9/16", Ratcheting Box End Wrench, SAE, Full Polish Finish, Number of Points: 12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Westward® Box End Wrench is suitable for turning nuts that are hard to reach with an open-end wrench. It is made to go around a specific type of nut or bolt with a specific number of sides. It can be adjusted to turn the bolt, even in tight spaces where movement is limited, with less effort. Provides a strong grip around the bolt, whereas bare hands/fingers would simply slip off the bolt.
Show More Close
 

Technical Specifications

Item # 54PP75
Mfr. Model # 54PP75
UNSPSC #27111705
Catalog Page 789
Shipping Weight 0.33 lbs
Country of Origin China *
Wrench Product Grouping Wrenches
Wrench Item Ratcheting Box End Wrench
Ratcheting Configuration Box End
Single End/Double End Double End
Reversing Yes
Box End Style Double Hex
SAE or Metric SAE
Wrench Head Sizes 1/2", 9/16"
Number of Points 12
Overall Length 6-1/2"
Finish Full Polish
Wrench Material Alloy Steel
Insulated No
Tether Capable Standard Tool (Accessory Needed for Tethering)
Offset 25 Degrees
Head Movement Fixed
Wrench Shape Straight
Standards ANSI B107.100
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.