Check Availability
  • WESTWARD 

    1/2"-14-PTF Straight Head Angle, Button Head Grease Fitting, Zinc-Plated Steel, 1-13/32", PK10

  • Item # 52PA19
  • Mfr. Model # 52PA19
1/2"-14-PTF Straight Head Angle, Button Head Grease Fitting, Zinc-Plated Steel, 1-13/32", PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52PA19
Mfr. Model # 52PA19
UNSPSC #40141736
Shipping Weight 1.13 lbs
Country of Origin India *
Item Grease Fitting
Grease Fitting Style Button Head
Fitting Material Steel
Fitting Finish Zinc-Plated
Fitting Head Angle Straight
Fitting Thread Size 1/2"-14
Fitting Thread Type PTF
Overall Length 1-13/32"
* This product's country of origin is subject to change

Compliance and Restrictions