Check Availability
1"-11-1/2 Tap, Taper, 5 Flutes, High Speed Steel, Uncoated Tap Finish
  • WESTWARD 

    1"-11-1/2 Tap, Taper, 5 Flutes, High Speed Steel, Uncoated Tap Finish

  • Item # 5PXH6
  • Mfr. Model # 5PXH6
Qty
Invalid Quantity
Share This Product Add to List

Product Details

High-quality uncoated pipe tap helps you cut precise internal threads in pipes. NPT thread type. Use with free-running and screw-locking Heli-Coil® threaded inserts. Heavy-duty taps are for use with a wide variety of materials.
Show More Close
 

Technical Specifications

Item # 5PXH6
Mfr. Model # 5PXH6
UNSPSC #23153305
Catalog Page 2272
Shipping Weight 0.9 lbs
Country of Origin China *
Item Tap
Tap Grouping Tap
Tap Style Pipe
Tap Dimension Type Pipe
Tap Thread Size 1"-11-1/2
Tap Chamfer Taper
Number of Flutes 5
Pitch Diameter Limit Not Rated
Tap Material High Speed Steel
Tap Finish Uncoated
Tap Thread Type NPT
Thread Direction Right Hand
Thread Length 1-3/4"
Shank Dia. 1.125"
Overall Length 3-3/4"
Number of Pieces 1
Standards ANSI

* This product's country of origin is subject to change

Compliance and Restrictions