Check Availability
  • WESTWARD 

    1-1/4"-11-1/2, Tap, Right Hand, Taper, 5 Flutes, High Speed Steel, Uncoated Tap Finish

  • Item # 5TWX4
  • Mfr. Model # 5TWX4
1-1/4"-11-1/2, Tap, Right Hand, Taper, 5 Flutes, High Speed Steel, Uncoated Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For use with a wide variety of materials
Show More Close
 

Technical Specifications

Item # 5TWX4
Mfr. Model # 5TWX4
UNSPSC #23153305
Catalog Page 2273
Shipping Weight 1.45 lbs
Country of Origin China *
Item Tap
Tap Grouping Tap
Tap Style Pipe
Tap Dimension Type Pipe
Tap Thread Size 1-1/4"-11-1/2
Tap Chamfer Taper
Number of Flutes 5
Pitch Diameter Limit Not Rated
Tap Material High Speed Steel
Tap Finish Uncoated
Tap Thread Type NPTF
Thread Direction Right Hand
Thread Length 1-3/4"
Shank Dia. 1.313"
Overall Length 4"
Number of Pieces 1
Standards ANSI
Tap Size 1-1/4"
* This product's country of origin is subject to change

Welcome Sign In