Check Availability
1-1/4"-11-1/2 Tap, Taper, 5 Flutes, High Speed Steel, Uncoated Tap Finish
  • WESTWARD 

    1-1/4"-11-1/2 Tap, Taper, 5 Flutes, High Speed Steel, Uncoated Tap Finish

  • Item # 5PXH7
  • Mfr. Model # 5PXH7
Qty
Invalid Quantity
Share This Product Add to List

Product Details

For cutting internal pipe threads, this pipe tap features high-speed steel construction.
Show More Close
 

Technical Specifications

Item # 5PXH7
Mfr. Model # 5PXH7
UNSPSC #23153305
Catalog Page 2272
Shipping Weight 1.45 lbs
Country of Origin China *
Item Tap
Tap Grouping Tap
Tap Style Pipe
Tap Dimension Type Pipe
Tap Thread Size 1-1/4"-11-1/2
Tap Chamfer Taper
Number of Flutes 5
Pitch Diameter Limit Not Rated
Tap Material High Speed Steel
Tap Finish Uncoated
Tap Thread Type NPT
Thread Direction Right Hand
Thread Length 1-3/4"
Shank Dia. 1.313"
Overall Length 4"
Number of Pieces 1
Standards ANSI

* This product's country of origin is subject to change

Compliance and Restrictions