This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • WESTWARD 

    1-1/2" Chrome Vanadium Socket with 1/2" Drive Size and Chrome Finish

  • Item # 1NUB5
  • Mfr. Model # 1NUB5
1-1/2" Chrome Vanadium Socket with 1/2" Drive Size and Chrome Finish

See alternate products available online.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 1NUB5
Mfr. Model # 1NUB5
UNSPSC #27111703
Shipping Weight 0.7 lbs
Country of Origin Taiwan *
Item Socket
Drive Size 1/2"
SAE or Metric SAE
Socket Sizes 1-1/2"
Output Type 12 pt.
Socket Depth Standard
Number of Points 12
Tether Capable Standard Tool (Accessory Needed for Tethering)
Overall Length 2"
Finish Chrome
Material Chrome Vanadium
Drive Type Square
Standards ANSI B107.1
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms