Check Availability
  • WESTWARD 

    1-1/16" Chrome Vanadium Socket with 1/2" Drive Size and Chrome Finish

  • Item # 5MV35
  • Mfr. Model # 5MV35
1-1/16" Chrome Vanadium Socket with 1/2" Drive Size and Chrome Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 5MV35
Mfr. Model # 5MV35
UNSPSC #27111704
Shipping Weight 0.35 lbs
Country of Origin Taiwan *
Item Socket
Drive Size 1/2"
SAE or Metric SAE
Socket Sizes 1-1/16"
Output Type 12 pt.
Socket Depth Standard
Number of Points 12
Tether Capable Standard Tool (Accessory Needed for Tethering)
Overall Length 1-23/32"
Finish Chrome
Material Chrome Vanadium
Drive Type Square
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms