Check Availability
  • WESTPOINT HOME 

    Full 100% Polyester Mattress Pad with Fits Up to 14" Pocket Size, White

  • Item # 30AC80
  • Mfr. Model # WATERPROOF MP
Full 100% Polyester Mattress Pad with Fits Up to 14" Pocket Size, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Quilted mattress pad features soft and comfortable fiberfill reprocessed as a recycled, environmentally friendly mattress pad with a cotton cover. Fiber provides down-like comfort and warmth.
Show More Close
 

Technical Specifications

Item # 30AC80
Mfr. Model # WATERPROOF MP
UNSPSC #52121506
Catalog Page 1468
Shipping Weight 7.66 lbs
Country of Origin China *
Item Mattress Pad
Size Full
Material 100% Polyester
Pocket Size Fits Up to 14"
Length 75"
Width 54"
Color White
Type Waterproof
Protects Mattress
Seam Pinsonic Quilting
Corners Knitted Skirt with Elastic
Fabric 100% Polyester
Washing Instructions Use Large Capacity Front Loading Washer and Dryer, Machine Wash Cold, Use Non-Chlorine Bleach Only When Needed, Tumble Dry Low, Separately, Do Not Iron
* This product's country of origin is subject to change

Compliance and Restrictions