Check Availability
  • WESTCOTT 

    Ruler, Stainless Steel, 18 In.

  • Item # 41N637
  • Mfr. Model # 10417
Ruler, Stainless Steel, 18 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41N637
Mfr. Model # 10417
UNSPSC #41111604
Catalog Page 1359
Shipping Weight 0.12 lbs
Country of Origin China *
Item Ruler
Construction Stainless Steel with Cork Backing
Graduation Type Inch/Metric
Graduations 1/16", 1/32"
Length (In.) 18
Length (mm) 457
Width (In.) 1-3/16
Width (mm) 30
Finish Stainless
Hook Type Hang Hole
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms