Check Availability
  • WESTCOTT 

    L-Square, PVC, Transparent, 8in

  • Item # 26CT66
  • Mfr. Model # L-808
L-Square, PVC, Transparent, 8in
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26CT66
Mfr. Model # L-808
UNSPSC #27111803
Shipping Weight 0.06 lbs
Country of Origin China *
Item L-Square
Material PVC
Finish Transparent
Size 8"
Graduations 8th Graph with An Edge In 16th and Centimeters
Number of Pieces 1
Includes Measuring
* This product's country of origin is subject to change

Compliance and Restrictions