Check Availability
  • WESTCOTT 

    5-Sheet Paper Trimmer with 12" Cutting Length, 3/4" Height

  • Item # 41N548
  • Mfr. Model # 13779
  • (2)
5-Sheet Paper Trimmer with 12" Cutting Length, 3/4" Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41N548
Mfr. Model # 13779
UNSPSC #60121301
Shipping Weight 1.0 lbs
Country of Origin China *
Item Paper Trimmer
Sheet Capacity 5
Cutting Length 12"
Height 3/4"
Length 16-1/2"
Width 6-1/2"
Base Material Plastic
Blade Material SKS7
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close