Check Availability
  • WESTCOTT 

    10-Sheet Paper Trimmer with 12" Cutting Length, 1/2" Height

  • Item # 41N551
  • Mfr. Model # 13782
10-Sheet Paper Trimmer with 12" Cutting Length, 1/2" Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41N551
Mfr. Model # 13782
UNSPSC #60121301
Shipping Weight 0.55 lbs
Country of Origin China *
Item Paper Trimmer
Sheet Capacity 10
Cutting Length 12"
Height 1/2"
Length 12-3/8"
Width 4-3/4"
Base Material Aluminum
Blade Material Steel
* This product's country of origin is subject to change

Compliance and Restrictions