Check Availability
  • WEST CHESTER PROTECTIVE GEAR 

    White Polypropylene Disposable Lab Coat, Size: 4XL

  • Item # 34UJ98
  • Mfr. Model # 3511/XXXXL
White Polypropylene Disposable Lab Coat, Size: 4XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34UJ98
Mfr. Model # 3511/XXXXL
UNSPSC #46181532
Shipping Weight 4.2 lbs
Country of Origin China *
Item Disposable Lab Coat
Size 4XL
Color White
Material Polypropylene
Cuff Style Open
Fits Chest Size 29-1/2"
Closure Type Snaps
Length 42-1/2"
Number of Pockets 0
Fabric Weight 22g
Seam Style Serged
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms