Check Availability
  • WEST CHESTER PROTECTIVE GEAR 

    White Polypropylene Disposable Lab Coat, Size: 3XL

  • Item # 34UJ97
  • Mfr. Model # 3511/XXXL
  • (1)
White Polypropylene Disposable Lab Coat, Size: 3XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34UJ97
Mfr. Model # 3511/XXXL
UNSPSC #46181532
Shipping Weight 3.85 lbs
Country of Origin China *
Item Disposable Lab Coat
Size 3XL
Color White
Material Polypropylene
Cuff Style Open
Fits Chest Size 28-1/2"
Closure Type Snaps
Length 41"
Number of Pockets 0
Fabric Weight 22g
Seam Style Serged
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms