Check Availability
  • WEST CHESTER PROTECTIVE GEAR 

    Coveralls with Elastic Cuff, Polypropylene Material, White, 3XL

  • Item # 34UJ92
  • Mfr. Model # 3502/XXXL
Coveralls with Elastic Cuff, Polypropylene Material, White, 3XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

West ChesterĀ® 3502 Coveralls feature standard-weight, spunbond polypropylene construction for protection against dry particulates, keeping dirt and debris off the body and out of the suit. They also feature full-length zipper fronts for easy donning, elastic wrists and ankles, and a high level of comfort and breathability. Latex free. Use in manufacturing, pharmaceuticals, cleaning, and food processing.
Show More Close
 

Technical Specifications

Item # 34UJ92
Mfr. Model # 3502/XXXL
UNSPSC #46181503
Shipping Weight 6.4 lbs
Country of Origin China *
Item Coveralls
Level of Protection Dry Particulate
Coverall Style Collared Coverall
Disposable Clothing Size 3XL
Disposable Clothing Primary Material Polypropylene
Ankle Style Elastic
Cuff Style Elastic
Seam Style Serged
Color White
Closure Type Zipper
Inseam 31.5"
Fits Chest Size 62"
Fits Waist Size 46"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms