Check Availability
  • WESCO 

    Platform Truck, Polypropylene Deck Material, 1750 lb. Load Capacity, 50" Deck Length, 30" Deck Width

  • Item # 5PVE8
  • Mfr. Model # 273297
Platform Truck, Polypropylene Deck Material, 1750 lb. Load Capacity, 50" Deck Length, 30" Deck Width
Qty
  • Web Price
    $508.16 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5PVE8
Mfr. Model # 273297
UNSPSC #24101504
Shipping Weight 170.0 lbs
Country of Origin China *
Item Platform Truck
Load Capacity 1750 lb.
Deck Material Polypropylene
Overall Height 35-1/2"
Overall Length 63"
Overall Width 30"
Caster Wheel Dia. 6"
Caster Wheel Material Solid
Caster Configuration (4) Swivel, (2) Rigid
Caster Wheel Width 1-1/2"
Number of Caster Wheels 6
Deck Length 50"
Deck Width 30"
Deck Height 10-3/4"
Extended Length 50"
Finish Satin
Color Red
Handle Pocket Location Single End
Assembled/Unassembled Unassembled
* This product's country of origin is subject to change

Compliance and Restrictions