Check Availability
  • WESCO 

    Panel/Window/Door Holder, Al, 48 in H

  • Item # 15J314
  • Mfr. Model # 274179
Panel/Window/Door Holder, Al, 48 in H Panel/Window/Door Holder,Al,48 in H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15J314
Mfr. Model # 274179
UNSPSC #24101504
Shipping Weight 35.6 lbs
Country of Origin Austria *
Item Panel/Window/Door Holder
Material Aluminum
Overall Height 48"
Overall Width 49"
Load Capacity 285 lb.
Color Black
Finish Powder
For Use With 15J277 to 15J301
* This product's country of origin is subject to change

Compliance and Restrictions