Check Availability
  • WESCO 

    Manual Lift Stacker, 1000 lb. Load Capacity, Lifting Height Max. 56"

  • Item # 8EEX2
  • Mfr. Model # 260041
Manual Lift Stacker, 1000 lb. Load Capacity, Lifting Height Max. 56"
Qty
  • Web Price
    $2,030.70 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8EEX2
Mfr. Model # 260041
UNSPSC #24101629
Shipping Weight 288.0 lbs
Country of Origin USA *
Item Stacker
Load Capacity 1000 lb.
Lifting Height Max. 56"
Lifting Height Min. 1"
Fork Length 30"
Fork Width 3"
Base Legs Inside Dim. 25-1/2"
Base Legs Outside Dim. 32"
Overall Length 44"
Overall Width 32"
Overall Height 75"
Load Center 15"
Invertible Forks No
Frame Material Steel
Front Caster Dia. 4"
Rear Caster Dia. 4"
Front Wheel Dia. 5"
Rear Wheel Dia. 4"
Includes Floor Lock, Safety Screen, Foot Guard
Lift Base Style Fixed Straddle
Lift Control Foot Pump
Lift Mechanism Hydraulic
Lift Mobility Manual Lift
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms