Check Availability
  • WESCO 

    Manual Lift, Manual Push Platform Lift, 1000 lb. Load Capacity, Lifting Height Max. 80"

  • Item # 8EAC6
  • Mfr. Model # 260034
Manual Lift, Manual Push Platform Lift, 1000 lb. Load Capacity, Lifting Height Max. 80"
Qty
  • Web Price
    $1,902.64 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Manual platform lifts use hand-cranks to raise lighter loads. For use in workshops, warehouses, stockrooms, receiving departments, throughout a plant, and wherever aisles and congested areas prevent the use of larger equipment.
Show More Close
 

Technical Specifications

Item # 8EAC6
Mfr. Model # 260034
UNSPSC #24101604
Shipping Weight 274.0 lbs
Country of Origin USA *
Item Platform Lift
Load Capacity 1000 lb.
Lifting Height Max. 80"
Lifting Height Min. 5-3/4"
Platform Length 24"
Platform Width 24"
Base Legs Inside Dim. 15"
Base Legs Outside Dim. 21"
Overall Length 40"
Overall Width 25-1/2"
Overall Height 94"
Load Center 15"
Lift Base Style Fixed Straddle
Lift Control Foot Pump
Lift Mechanism Hydraulic
Lift Mobility Manual Lift, Manual Push
Invertible Forks No
Frame Material Steel
Front Caster Dia. 5"
Rear Caster Dia. 4"
Front Wheel Dia. 5"
Rear Wheel Dia. 4"
Caster Wheel Type (2) Swivel, (2) Rigid
Includes Floor Lock, Safety Screen, Foot Guard
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms