Check Availability
  • WESCO 

    Hand Truck Nose Plate, Aluminum, Load Capacity 350 lb.

  • Item # 15J308
  • Mfr. Model # 274170
Hand Truck Nose Plate, Aluminum, Load Capacity 350 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15J308
Mfr. Model # 274170
UNSPSC #24101504
Shipping Weight 3.9 lbs
Country of Origin Austria *
Item Hand Truck Nose Plate
For Use With Mfr. No. 274140 to 274163
Material Aluminum
Overall Width 23-1/4"
Overall Depth 7"
Load Capacity 350 lb.
Includes Hand Truck Nose Plate
* This product's country of origin is subject to change

Compliance and Restrictions