Check Availability
  • WESCO 

    Hand Truck Extension Wings,Aluminum,PR

  • Item # 15J315
  • Mfr. Model # 274180
Hand Truck Extension Wings,Aluminum,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15J315
Mfr. Model # 274180
UNSPSC #24101504
Shipping Weight 3.3 lbs
Country of Origin Austria *
Item Hand Truck Extension Wings
Material Aluminum
Overall Height 33-1/2"
Overall Width 4-5/16"
Color Black
Finish Powder
For Use With 15J277, 15J279 to 15J281, 15J283 to 15J285, 15J287 to 15J289, 15J291 to 15J293, 15J295 to 15J297, 15J299, 15J301
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close