Check Availability
  • WESCO 

    Electric Lift, Manual Push Platform Lift, 1000 lb. Load Capacity, Lifting Height Max. 60"

  • Item # 8CL64
  • Mfr. Model # 261022
Electric Lift, Manual Push Platform Lift, 1000 lb. Load Capacity, Lifting Height Max. 60"
Qty
  • Web Price
    $2,847.60 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 8CL64
Mfr. Model # 261022
UNSPSC #24101604
Shipping Weight 372.0 lbs
Country of Origin USA *
Item Platform Lift
Load Capacity 1000 lb.
Lifting Height Max. 60"
Lifting Height Min. 5-3/4"
Platform Length 24"
Platform Width 24"
Base Legs Inside Dim. 15"
Base Legs Outside Dim. 21"
Overall Length 36"
Overall Width 25-1/2"
Overall Height 72"
Load Center 15"
Lift Base Style Fixed Straddle
Lift Control Push Button
Lift Mechanism Hydraulic
Lift Mobility Electric Lift, Manual Push
Invertible Forks No
Frame Material Steel
Front Caster Dia. 3-1/2"
Rear Caster Dia. 5"
Front Wheel Dia. 3-1/2"
Rear Wheel Dia. 5"
Caster Wheel Type (2) Swivel, (2) Rigid
Includes Wheel Lock
Manufacturers Warranty Length 1 yr.
Lift Voltage 12VDC
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms